Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bins, Totes & Containers


(11,266 Items)
Sub Category
Containers-Stacking (317)
Remove
Round Steel Mesh Baskets Black 10x12
Remove

      Items
Round Steel Mesh Baskets Black 10x12 Round Steel Mesh Baskets Black 10x12


Round Steel Mesh Baskets Black 10x12
Email This Page Printer Friendly Version
Round Steel Mesh Baskets Black 10x12
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB652467
Price: $69.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Plastic Coated Steel Mesh Baskets
The smooth plastic-coated surface of these baskets is perfect for sterilizing, and dishwashing. It protects glassware and crystal from chipping and withstands the abuse of daily soapy washes at 200°F. Baskets have integral handles and a doubled top frame and are made from quality steel. Mesh has 4 openings per linear inch. Can be stacked to save space.

Product Specifications
LENGTH INCHES --
WIDTH INCHES --
HEIGHT INCHES 12
COLOR FINISH Black Plastic Coated
ASSEMBLY Assembled
CONSTRUCTION Steel
DIAMETER INCHES 10
MANUFACTURERS PART NUMBER 106
STACK AND/OR NEST Stack
TYPE Round Mesh Basket


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Fiberglass Stacking Wash Box 21-1/8 X 15-1/8 X 6 Gray

Fiberglass Stacking Wash Box 21-1/8 X 15-1/8 X 6 Gray

From $33.95
select
Qty: Add to Cart
Diamond Plate Ergonomic Mat 9/16" Thick 36"X60" Black

Diamond Plate Ergonomic Mat 9/16" Thick 36"X60" Black

From $51.25
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

From $175.95
select
Qty: Add to Cart
Molded Rubber Cable & Hose Protection Bridges 24"x24"x4"

Molded Rubber Cable & Hose Protection Bridges 24"x24"x4"

From $68.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)