Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Bar & Sheet Storage (169)
Remove
"Shelf, 36""Wx12""D, Gray (8) pcs"
Remove

      Items
"Shelf, 36""Wx12""D, Gray (8) pcs" "Shelf, 36""Wx12""D, Gray (8) pcs"


"Shelf, 36""Wx12""D, Gray (8) pcs"
"Shelf, 36""Wx12""D, Gray (8) pcs"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB279980

UPS DIM Weight
List Price $293.20    Save 40%
Price: $175.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Shelf, 36"Wx12"D, Gray

Flanged back and notched corners fit all racks above. Makes Bar, Pipe and Rod Rack more versatile.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 12
HEIGHT INCHES --
COLOR FINISH Gray
BRAND Lyon
MANUFACTURERS PART NUMBER DD3720
SHELF QUANTITY 8
WEIGHT LBS 8.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bar Storage Rack 56" X 60" X 60"

Bar Storage Rack 56" X 60" X 60"

From $248.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)