Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gusset Leg Dunnage Rack, 24"W x 60"L x 12"H
See all 24 items in product family

Gusset Leg Dunnage Rack, 24"W x 60"L x 12"H

Item #: WBB359357

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 226.95
Product Information
Customer Review
Product Q&A
Gusset Leg Dunnage Rack, 24" W x 60" L x 12" H

  • All welded heavy duty, rustproof aluminum construction. .
  • Tubular construction. Gusset legs
  • Compiles with all sanitary health codes

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES12
    • BRANDWin Holt
    • TYPEGusset Leg
    • NSFYes
    • CAPACITY2,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed