Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Gray (2) pcs

Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Gray (2) pcs

Item #: WBB280826

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.10 Save up to 32%
Price: $49.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heavy-Duty Beam, 14-Gauge, 72"Wx3-5/8"H, Gray

Unique beam design increases strength and load capacity, resists tipping and eliminates wasted space.. Beam clips are mig-welded for added strength. Fold in lock tab easily engages for security against displacement. Heavy gauge steel uprights and beams. Adjustable on 1-1/2" centers. 1650-3300 lbs. capacity per pair of beams. Weight Capacity based on evenly distributed load. 10,000 lbs. per upright assembly.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES--
    • HEIGHT INCHES3-5/8
    • CAPACITY LBS1,900
    • COLOR FINISHGray
    • BRANDLyon
    • MANUFACTURERS PART NUMBERDD62172
    • PACKAGE QUANTITY2
    • TYPEHeavy-Duty Beam
    • WEIGHT LBS10.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:26