Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Reel Rack & Dispensors (371)
Remove
Equipto Wire Spool Rack Unit 8"D X 36"W X 84" H- W/7 Shelves, Textured Evergreen
Remove

      Items
Equipto Wire Spool Rack Unit 8"D X 36"W X 84" H- W/7 Shelves, Textured Evergreen Equipto Wire Spool Rack Unit 8"D X 36"W X 84" H- W/7 Shelves, Textured Evergreen


Equipto Wire Spool Rack Unit 8"D X 36"W X 84" H- W/7 Shelves, Textured Evergreen
Shown In Gray
Equipto Wire Spool Rack Unit 8"D X 36"W X 84" H- W/7 Shelves, Textured Evergreen
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB524902
Price: $346.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Spool Rack: Provides storage for all types of disc-shaped objects, spools, auto body parts, etc. These unique, heavy duty racks are equiped with v-formed shelves and rods that can are adjustedable on 1-1/2" centers. Holds reels up to 16" in diameter.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 8
HEIGHT INCHES 84
COLOR FINISH Textured Evergreen
ASSEMBLY Unassembled
BRAND EQUIPTO
CONSTRUCTION Steel
MANUFACTURERS NUMBER 880-7-GN
PACKAGE QUANTITY 1
WEIGHT LBS 88.86
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Reel Rack Starter Unit 24"W X 24"D X 96"H

Reel Rack Starter Unit 24"W X 24"D X 96"H

From $240.95
More Info
Add to Cart
36 Inch Wide Reel Mount Rack

36 Inch Wide Reel Mount Rack

From $189.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)