Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,201 Items)
Sub Category
Automotive Rack (258)
Remove
Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue
Remove

      Items
Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue


Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue
Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB271334
List Price $442.00    Save 40%
Price: $266.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon Automotive Tire Rack Starter 3 Tier - 60"Wx18"Dx84"H Blue

Special tire beam features flat surface where tire contacts beam and helps to prevent tire deformity. All models feature the same easy assembly as the Lyon bulk storage racks. Beams feature fold-in lock tab that can be engaged when additional security against beam displacement is required. All racks feature the 18"d knocked-down upright. Capacities shown are per pair of beams. Capacity : 21 to 80 tires based on 6"w Automotive tires.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 18
HEIGHT INCHES 84
CAPACITY LBS 1350
COLOR FINISH Blue
ASSEMBLY Easy Assembly
BRAND Lyon
CONSTRUCTION Steel
DESCRIPTION Automotive Tire Rack
MANUFACTURERS PART NUMBER BB68160S
SHELF TYPE 3
TYPE Starter
WEIGHT LBS 108.2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Heavy Duty Tire Rack 3 Tier Starter 96x18x72

Heavy Duty Tire Rack 3 Tier Starter 96x18x72

From $207.95
More Info
Add to Cart
Heavy Duty Tire Rack 3 Tier Starter 60x18x72

Heavy Duty Tire Rack 3 Tier Starter 60x18x72

From $169.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)