Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulk Rack


(9,176 Items)
Sub Category
Automotive Rack (258)
Remove
Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue
Remove

      Items
Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue


Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue
Email This Page Printer Friendly Version
Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB271355
List Price $558.80    Save 40%
Price: $336.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon Truck Tire Rack Add-On 3-Tier - 96"Wx18"Dx144"H Blue

Special tire beam features flat surface where tire contacts beam and helps to prevent tire deformity. All models feature the same easy assembly as the Lyon bulk storage racks. Beams feature fold-in lock tab that can be engaged when additional security against beam displacement is required. All racks feature the 18"d knocked-down upright. Capacities shown are per pair of beams. Designed to hold tires up to 9" wide.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 18
HEIGHT INCHES 144
CAPACITY LBS 1550
COLOR FINISH Blue
ASSEMBLY Easy Assembly
BRAND Lyon
CONSTRUCTION Steel
DESCRIPTION Truck Tire Rack
MANUFACTURERS PART NUMBER BB68596
SHELF TYPE 3
TYPE Add-on
WEIGHT LBS 171.7


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Heavy Duty Tire Rack 3 Tier Starter 96x18x72

Heavy Duty Tire Rack 3 Tier Starter 96x18x72

From $207.95
More Info
Add to Cart
Heavy Duty Tire Rack 3 Tier Starter 60x18x72

Heavy Duty Tire Rack 3 Tier Starter 60x18x72

From $169.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)