Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tire Cart w/ Painted Steel Bench Top 54-1/2"W x 25-5/8"D x41"H-Pewter Grey
See all 19 items in product family

Tire Cart w/ Painted Steel Bench Top 54-1/2"W x 25-5/8"D x41"H-Pewter Grey

Item #: WBB381051

Sold By: globalindustrial.com

Usually ships in 29 to 32 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 444.95
Product Information
Customer Review
Product Q&A
Tire Cart w/ Painted Steel Bench Top-54-11/16"W x 30-5/8"D-Pewter Grey

Tire Cart with Painted Steel Bench Top - all-welded legs, adjustable height legs, 2 adjustable cross members, stringer, 4 swivel casters with brakes, handle, 12ga painted steel top, painted backstop, 54-11/16"W x 30-5/8"D x Adj Height

Product Specifications

    • WIDTH INCHES54-1/2
    • DEPTH INCHES25-5/8
    • HEIGHT INCHES41
    • COLOR FINISHPewter Grey
    • BRANDShure
    • CONSTRUCTIONSteel
    • DESCRIPTIONTire Cart w/ Painted Steel Bench Top
    • WEIGHT LBS390

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!