Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Stainless Steel (191)
Remove
Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H
Remove

      Items
Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H


Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H
Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H
Sold by: globalindustrial.com
Availability:  Usually ships in 16 to 19 days
Stock No: WBB592287
List Price $994.50    Save 45%
Price: $549.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Stainless Steel Wall Cabinet w/Electronic Keypad Lock, 30"W x 12"D x 30"H

Constructed of 18-gauge, type 304 stainless steel that resists acid, corrosion and rust. Shelves adjust in 2" increments. Fully welded assembled cabinets. Ideal for restaurants, washdown and cleanroom environments. Two handle types available: stainless steel recessed paddle locking handle or an electronic lock system with two programmable passwords, record access keeper and exterior battery backup and key.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 12
HEIGHT INCHES 30
COLOR FINISH Stainless Steel
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Sandusky
CONSTRUCTION Stainless Steel
FIXED SHELVES 1
MANUFACTURERS PART NUMBER SA1E301230-XX
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 150
SHELF QUANTITY 2
STYLE Wall
TYPE Electronic Keypad
WEIGHT LBS 90
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

Premium Plastic Stacking Bin 5-1/2 x 10-7/8 x 5 Clear

From $2.50
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Clear Distribution Container Black Lid with File Rails 21x15x12

Clear Distribution Container Black Lid with File Rails 21x15x12

From $12.25
select
Qty: Add to Cart
Stainless Steel Adjustable Shelf, 29-7/8"W x 10"D x 1"H

Stainless Steel Adjustable Shelf, 29-7/8"W x 10"D x 1"H

From $54.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)