Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin® Steel Hopper Stack Bin, 35 Compartment Sectional Unit, 37"W x 13"D x 42"H, Black
See all 45 items in product family

Stackbin® Steel Hopper Stack Bin, 35 Compartment Sectional Unit, 37"W x 13"D x 42"H, Black

Item #: WBB496789

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 700.00
Product Information
Customer Review
Product Q&A
Accessories
Here we have set-up a few units using the # 2 Sectional Stackbin. We offer units by compartment quantity but keep in mind that all section bin units simply stack on top of each other and can be reconfigured at any time. Compartment Bin size: 7-1/2"W x 15-1/2"D x 6"H. Features 16 Gauge Base and 18 Gauge Bins.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES13
    • HEIGHT INCHES42
    • COMPARTMENT WIDTH7-1/2
    • COMPARTMENT DEPTH15-1/2
    • COMPARTMENT HEIGHT6
    • CAPACITY LBS1000
    • ASSEMBLYAll-Welded
    • BRANDStackbin
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • COMPARTMENTS35
    • CONSTRUCTIONSteel
    • DIVIDERS28
    • MANUFACTURERS PART NUMBER3-235SSBBK
    • PACKAGE QUANTITY1
    • WEIGHT LBS137

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!