

 |
Browse Cabinets (12,261 Items) |
|
 |
Datum 83" High 16 Rifle, 5 Pistol, 2 Bins Capacity Gun Rack Medium Gray Metallic |
| |
|
 |
|
 |
|
 |
|
|
|
Datum 83" High 16 Rifle, 5 Pistol, 2 Bins Capacity Gun Rack Medium Gray Metallic
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 21 to 24 days
Stock No: WBB536678
|
|
|
| List Price $1,649.00 Save 49% |
|
Price: $834.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Datum 83" High 16 Rifle, 5 Pistol, 2 Bins Capacity Gun Rack Medium Gray Metallic
Weapons racks provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. secures to the wall, leveling feet, weapons can be stored with optics & accessories attached, this rack stores up to 16 rifles, 5 pistols with 2 compartments. Racks are assembled, components are designed to be reconfigurable as storage needs change, Modular bins allow for the organization and storage of a wide variety of weapon attachments and gear
|
| Product Specifications |
| WIDTH INCHES |
44 |
| DEPTH INCHES |
15 |
| HEIGHT INCHES |
83 |
| CAPACITY |
16 Rifles, 5 Pistols |
| COLOR FINISH |
Medium Gray Metallic |
| ADJUSTABLE SHELVES |
2 |
| ASSEMBLY |
Assembled |
| BRAND |
Datum |
| COMPARTMENTS |
-- |
| CONSTRUCTION |
Steel |
| DOOR QUANTITY |
2 |
| DOOR TYPE |
Hinged |
| MANUFACTURERS PART NUMBER |
UWR4483R16P5B2 T23 |
| PACKAGE QUANTITY |
1 |
| WEIGHT LBS |
200 |
| LIMITED WARRANTY |
Lifetime |
|
|
|
|
 |
|
|