Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Janitorial (19)
Remove
Heavy Duty 12 Gauge Maintenance Storage Cabinet 36x24x78
Remove

      Items
Heavy Duty 12 Gauge Maintenance Storage Cabinet 36x24x78 Heavy Duty 12 Gauge Maintenance Storage Cabinet 36x24x78


Heavy Duty 12 Gauge Maintenance Storage Cabinet 36x24x78
Heavy Duty 12 Gauge Maintenance Storage Cabinet      
see additional photos
Heavy Duty 12 Gauge Maintenance Storage Cabinet 36x24x78
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB269899
Price: $896.07

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Extra Heavy Duty Maintenance & Janitorial Cabinet

Extra heavy duty storage cabinet is built to last with heavy gauge, all welded steel. Made using heavy duty, all welded 12 gauge steel with gray powder coat finish. Padlockable 3-point latching system with 3/8" diameter locking rods offers superior security. Dual doors swing open 180° and feature 4"H x 7 gauge leaf hinges with secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust at 2-1/2" increments. Maintenance cabinet features 4 half width height adjustable shelves and a full height storage compartment. Base allows forklift access using two 6"W x 3/16" thick legs. Legs are pre-drilled to allow floor anchoring. Fully assembled.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 78
COLOR FINISH Gray
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Durham Mfg
CONSTRUCTION Steel
OPENINGS 6
SHELF CAPACITY LBS 1025


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Padlock With Two Keys

Padlock With Two Keys

From $3.50
select
Qty: Add to Cart
20' x 20' Heavy Duty White Tarp 6 OZ.

20' x 20' Heavy Duty White Tarp 6 OZ.

From $46.95
select
Qty: Add to Cart
5' x 5' Heavy Duty Industrial Drain Tarp

5' x 5' Heavy Duty Industrial Drain Tarp

From $35.95
select
Qty: Add to Cart
20' X 20' Canvas Dropcloth

20' X 20' Canvas Dropcloth

From $89.95
select
Qty: Add to Cart
Strong Hold® Janitorial Tool Caddy

Strong Hold® Janitorial Tool Caddy

From $699.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)