Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Buddy 3221-32 - Electronic 48 Capacity Key Cabinet - Platinum

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sandusky Buddy 3221-32 - Electronic 48 Capacity Key Cabinet - Platinum

Item #: WBB195760

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $180.75 Save up to 34%
Price: $ 119.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Electronic 48 Capacity Key Cabinet - Platinum

The Electronic Key Safe is a unique battery operated key security system that can be mounted to the wall. Programmable electronic keypad allows for limited access. Key tags included. Faceplate removes to reveal a back-up key lock in case of battery failure, two keys included. The door is heavy-duty 11 gauge steel construction and the body is heavy-duty 14 gauge steel construction. Mounting hardware included. Four AA batteries included. Platinum finish. 11-3/4"Wx4"Dx17-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES17-3/4
    • BRANDBuddy Products
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • DESCRIPTIONElectronic Key Cabinet
    • KEY CAPACITY48
    • LOCK TYPEElectronic Lock
    • MANUFACTURERS PART NUMBER3221-32
    • WEIGHT LBS21.7
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Delivered on time

The key cabinet was delivered on time but I was disappointed in the shape it arrived in. the cabinet was packaged well but there was a chunk of the enamel missing from the top. I would have returned it but due to time constraints on the project we mounted it as is. Product is great....damage not so great.

See more critical reviews

Sort by: 

10 Results

bigger than most

Your review: holds keys and key rings easier than most boxes because it has hooks instead of slots; also it is bigger thatn most boxes

Pros: large keyless

Cons: owned less than a year,but have not had any cons

Is this review helpful?

Good Product

Your review: Good strong Built box and easy to mount. the only thing I do not like about the box is that the knob and lock feel flimsy. Although they operate as expected I don't think they feel the way they should when operating.

Pros: Strong well built box, easy to mount.

Cons: locking mechanism seems flimsy when in operation.

Is this review helpful?

Electronic Key Cabinet

Your review: It is a heavy duty key cabinet that we installed at our bus yard. Peace of mind to have keys locked but with easy access for our drivers

Pros: Heavy duty

Cons: None

Is this review helpful?

Electronic Key Box

Your review: Works well for what it is needed for.

Pros: It has a key in case the batteries die

Cons: it is kind of heavy

Is this review helpful?

Security Key Cabinet

Your review: This is the second purchase of this exact security key cabinet in 24 months. The product was received in good condition both times, shipped timely and mounted easily. Very happy with the construction of the product and functionality of the product.

Is this review helpful?

Good cabinet for the price

Your review: Good key cabinet. Helps me manage who is taking what vehicles with the key code function. Clips that the keys hang on are a little flimsy but not bad considering the price.

Is this review helpful?

Delivered on time

Your review: The key cabinet was delivered on time but I was disappointed in the shape it arrived in. the cabinet was packaged well but there was a chunk of the enamel missing from the top. I would have returned it but due to time constraints on the project we mounted it as is. Product is great....damage not so great.

Is this review helpful?

Outstanding Key Cabinet

Your review: We recently purchased this key cabinet. It arrived promptly just as promised. It was just as described. It fits our needs perfectly.

Is this review helpful?

Great littel box

Your review: This key box was exactly what I was looking for, it is very heavy and sturdy. Better than expected. I use key walllet with my keys and they fit great, I only get the amount as stated but that is fine for me. I would highly reconmmend.

Is this review helpful?

Electronic 48 Capacity Key Cabinet

Your review: The key cabinet arrived in a timely manner,functions as promised and was easy to install. Global staff were friendly and helpful when I called them on the phone with questions regarding my order.

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 2 answers for this product.

Sort by: 

10 Results

How many codes will the lock accept?

Question Asked By: Dominic , May 22, 2017

+ View 1 Answer

Answer This Question

Does this cabinet come with the key tags and rings shown in photos?

Question Asked By: Gene , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

No Thanks x
Save $40.00 with this comparable product +
Item #: WB270299
globalindustrial.com
Ships same day.
$79.95