Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® 8-Key Plastic Wall Mount Rack 201400847 Multi-Color Tag
See all 4 items in product family

MMF STEELMASTER® 8-Key Plastic Wall Mount Rack 201400847 Multi-Color Tag

Item #: WBB383359

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $13.21 Save up to 44%
Price: $ 7.40
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® 8-Key Rack, Multi-Color Tag

At-a-glance key identification with 8 colorful key tags. Perfect for storing keys, at the office or home, the Multi-Colored Key Rack comes with eight color-coded key rings with identification tags. The color-coded key rings come in eight colorswhite, purple, blue, green yellow, orange, red and magenta. The key tags have a write-on paper insert to further differentiate the keys. The key tags fit snugly and securely into the key rack slots, ensuring the keys will not fall out. Key Storage Rack with the quality STEELMASTER name.
  • Molded plastic rack
  • Eight color-coded key rings in white, purple, blue, green yellow, orange, red and magenta with identification tags
  • Includes 10 reusable key tags with snap-hook fasteners and stick-on identity tags
  • Dimensions: 10-1/2W x 2-3/4H x 1/2D Inch
  • Color(s) White


Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES1/2
    • HEIGHT INCHES2-3/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • KEY CAPACITY8
    • MANUFACTURERS PART NUMBER201400847
    • PACKAGE QUANTITY1 Rack, 10 Key Tags
    • TYPEKey Rack
    • WEIGHT LBS0.260

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Adhesive strips

Your review: The adhesive strips on the back of the key rack were not placed well and did not adhere to the wall to hold up the rack. Because I didn't want to use the screws in the wall we had to find another adhesive backing to use on the rack. *** Global Comment: Thanks for the comment, we already forwarded it to the manufacturer, for the future product enhancement. ***

Is this review helpful?

Satisfied

Your review: I used this system at my previous employers office. Upon opening my own real estate/property management office I know I can count on these. Plan on using the screws as the adhesive tape isn't strong enough to hold.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!