Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,401 Items)
Sub Category
Modular Drawer (5,268)
Remove
Lista 40-1/4"W Cabinet, 8 Drawer, 84 Compart - Classic Blue, No Lock
Remove

      Items
Lista 40-1/4"W  Cabinet, 8 Drawer, 84 Compart - Classic Blue, No Lock Lista 40-1/4"W Cabinet, 8 Drawer, 84 Compart - Classic Blue, No Lock


Lista 40-1/4"W  Cabinet, 8 Drawer, 84 Compart - Classic Blue, No Lock
Email This Page Printer Friendly Version
Lista 40-1/4"W Cabinet, 8 Drawer, 84 Compart - Classic Blue, No Lock
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB484543
Price: $1,567.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lista HS Series 40-1/4"W Eye Level Cabinet, 8 Drawers, 84 Compartments - Classic Blue, No Lock

When you need to store a lot but can't spread out, go vertical. Lista standard and shallow depth eye-height modular drawer storage cabinets let you make the best of your vertical space. More height means more drawers and more storage flexibility. Six-drawer to 16-drawer units for each depth are available.

Lista Xpress counter and eye level height cabinets feature:
  • A fork truck base with front and rear covers.
  • All drawers full extension with 440 lb. weight capacity.
  • Installed drawer dividing accessories.
  • PrevenTip® locking system prevents accidental tipping.
  • Ergonomic handles improve safety and appearance - when drawers are closed, handles are flush with housing so nothing protrudes.
  • Drawer handles are full width, and are located at top of drawer for structural stability and ergonomic ease.
  • Hinged label holders allow easy labeling of drawer contents.
Product Specifications
WIDTH INCHES 40-1/4
DEPTH INCHES 22-1/2
HEIGHT INCHES 59-1/2
COLOR FINISH Classic Blue
ASSEMBLY Assembled
BRAND Lista
COMPARTMENTS 84
CONSTRUCTION Steel
DRAWER CAPACITY LBS 440
DRAWER CONSTRUCTION Steel
DRAWER QUANTITY 8
DRAWER QUANTITY & HEIGHT (6) 5" (1) 7" (1) 9"
LOCK TYPE No Lock
MANUFACTURERS PART NUMBER XSHS1350-0803CBNL
PACKAGE QUANTITY 1
WEIGHT LBS 590
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gladiator Cadet™ All Welded 2 Door Mobile Cabinet Project Center

Gladiator Cadet™ All Welded 2 Door Mobile Cabinet Project Center

From $185.95
select
Qty: Add to Cart
Butcher Block Shallow Depth Cabinet Top

Butcher Block Shallow Depth Cabinet Top

From $205.95
select
Qty: Add to Cart
Gladiator Cadet™ All Welded 66" Work Surface

Gladiator Cadet™ All Welded 66" Work Surface

From $217.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)