Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
Lyon Counter Height Storage Cabinet 36x24x42 - Putty
Remove

      Items
Lyon Counter Height Storage Cabinet 36x24x42 - Putty Lyon Counter Height Storage Cabinet 36x24x42 - Putty


Lyon Counter Height Storage Cabinet 36x24x42 - Putty
Lyon Counter Height Storage Cabinet 36x24x42 - Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB506159PY
List Price $579.10    Save 40%
Price: $345.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LYON EASY ASSEMBLY
COUNTER HIGH STORAGE CABINET

Contemporary styling and durable construction make this easy to assemble storage cabinet the ideal choice for office or warehouse use. Rounded front corners for an attractive, modern appearance. Features precision engineering, felt pad dampers and nylon hinge washers for smooth, quiet door operation. Includes three-point locking handle with 180° full swing double doors for easy access. Includes reinforced door channels for added rigidity. Shelves adjust on 2" centers.
Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 44
COLOR FINISH Putty
ADJUSTABLE SHELVES 2
ASSEMBLY Unassembled
BRAND Lyon
CONSTRUCTION Steel
LEVEL QUANTITY 3
MANUFACTURERS PART NUMBER 1046PP
MODEL 506159PY
OPENINGS 3
SHELF CAPACITY LBS 180
SHELF QUANTITY 2
STYLE Counter Height
WEIGHT LBS 104


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lyon Storage Cabinet Additional Shelf 36x24 - Putty

Lyon Storage Cabinet Additional Shelf 36x24 - Putty

From $37.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)