Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Storage (712)
Remove
"Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 48x24x72
Remove

      Items
"Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 48x24x72 "Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 48x24x72


"Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 48x24x72
Peg Hooks Included with All Welded Pegboard Organizer Cabinet All Welded Pegboard Organizer Cabinet Peg Hooks Included with All Welded Pegboard Organizer Cabinet Peg Hooks Included with All Welded Pegboard Organizer Cabinet  
see additional photos
"Organizer" Heavy Duty Storage Cabinet with Pegboard Panels 48x24x72
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB603314
Price: $999.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

HEAVY-DUTY 48" WIDE
ALL-WELDED CABINET

High visibility and easy access allow you to organize your tools and store them efficiently. Assembled 16-gauge steel cabinet is finished in gray baked enamel and has 4 - adjustable 700 lb. capacity shelves. Pegboard panel on each door provides room for an array of equipment. Includes padlock hasp, leveling feet, 90 assorted pegboard hooks to create a system that works with your equipment.
Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 72
COLOR FINISH Gray
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Global Equipment
CONSTRUCTION Steel
DOOR TYPE Deep Pocket
OPENINGS 5
SHELF CAPACITY LBS 700
STYLE 90 Pegboard Hooks


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)