

 |
Browse Cabinets (12,261 Items) |
|
 |
Standard Unassembled Storage Cabinet, Recessed Handle,36"W X 24"D X 72"H, Sand |
| |
|
 |
|
 |
|
 |
|
|
|
Standard Unassembled Storage Cabinet, Recessed Handle,36"W X 24"D X 72"H, Sand
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB549577
|
|
|
|
Price: $301.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Standard Unassembled Storage Cabinet, Recessed Handle,36"W X 24"D X 72"H, Sand
Tennsco Standard Series Storage Cabinets offer many of the same features of the Deluxe Cabinet. All at an exceptional value. Standard Features include Adjustable Shelves in 2" increments without tools, Three Leaf-Hinges Per Door, Security Three-Point Locking, Built-in Shelf Support tabs, Size Options, Reinforced Doors, Recessed Handles and Raised Box Base. Standard Unassembled Storage Cabinet with Recessed Handle, 36"w x 18"d x 72"h, 3 point lock
|
| Product Specifications |
| WIDTH INCHES |
36 |
| DEPTH INCHES |
24 |
| HEIGHT INCHES |
72 |
| COLOR FINISH |
Sand |
| ADJUSTABLE SHELVES |
4 |
| ASSEMBLY |
Unassembled |
| BRAND |
Tennsco |
| CONSTRUCTION |
Steel |
| FIXED SHELVES |
-- |
| MANUFACTURERS PART NUMBER |
1480RH 214 |
| OPENINGS |
5 |
| PACKAGE QUANTITY |
1 |
| SHELF CAPACITY LBS |
200 |
| SHELF QUANTITY |
5 |
| WEIGHT LBS |
136 |
|
|
|
|
|
|