Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Smooth Reflective White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Smooth Reflective White

Item #: WBB799671

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $634.74 Save up to 17%
Price: $ 525.00
Product Information
Customer Review
Product Q&A
Accessories
Equipto Counter High Cabinet, 36"W x 18"D x 42"H, Smooth Reflective White

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Counter High Cabinets have locking handles and two shelves. Use back to back or side by side . Create a fully functional work counter. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES42
    • CAPACITY LBS600
    • ADJUSTABLE SHELVES2
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • COLOR FAMILYWhite
    • COLOR FINISHSmooth Reflective White
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER1700-WH
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS200
    • STYLEUpper Door Handle
    • TYPECounter High Cabint
    • WEIGHT LBS101.8
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Cabinet

Your review: Cabinet looks great operates super

Pros: Easy to assemble, better than compared to other brands we have purchased in the past.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!