Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Extra Shelf for Cabinets 1735 & 1735DI, Textured Black

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Equipto Extra Shelf for Cabinets 1735 & 1735DI, Textured Black

Item #: WBB799578

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.14 Save up to 17%
Price: $ 24.25
Product Information
Customer Review
Product Q&A
Accessories
Equipto Extra Shelf for Cabinets 1735 & 1735DI, Textured Black

Equipto's Extra Shelf for Handy cabinets 1735 and 1735DI (36" wide) Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES13
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYBlack
    • COLOR FINISHTextured Black
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER16025-BK
    • PACKAGE QUANTITY1
    • WEIGHT LBS5.4
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!