Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Equipto Handy Cabinet w/1 Shelf, 30"W x 13"D x 27"H, Textured Safety Yellow

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Equipto Handy Cabinet w/1 Shelf, 30"W x 13"D x 27"H, Textured Safety Yellow

Item #: WBB799707

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $359.22 Save up to 19%
Price: $ 289.95
Product Information
Customer Review
Product Q&A
Accessories
Equipto Handy Cabinet w/1 Shelf, 30"W x 13"D x 27"H, Textured Safety Yellow

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Handy cabinet mounts on wall or sits on other cabinets to store books, manuals or smaller parts. Locking handle included. Handle mounted in upper half of door. This product is shipped set up. Extra shelves available. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES13
    • HEIGHT INCHES27
    • CAPACITY LBS300
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDEquipto®
    • COLOR FAMILYYellow
    • COLOR FINISHTextured Safety Yellow
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • FIXED SHELVES0
    • MANUFACTURERS PART NUMBER1734-YL
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS150
    • STYLEUpper Door Handle
    • TYPEWall Cabinet
    • WEIGHT LBS50
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!