Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Safety Storage Buildings

Safety storage buildings are designed to provide secure and compliant storage solutions for hazardous materials, chemicals, flammables, and other dangerous substances. They are constructed with durable corrosion-resistant materials, ensuring the safe containment of hazardous materials. Some models feature skid-resistant ramps for convenient loading and unloading. Safety storage buildings are used in manufacturing, chemical processing, pharmaceuticals, laboratories, healthcare facilities, research institutions, and warehouses.
105 Results

Type

Accessory Type

View All Accessory Type

Number of Doors

Brand

View All Material
View All Height
View All Capacity
View All Color
View All Price
105 Results
Compare
BESTSELLER
1
1
$5,199.00
Ships in 36 Business Days

Weight

250 lbs

Material

Steel

For Use With

Securall AG/B200 - AG/B1600

Compare
1
1
$535.00
Ships in 36 Business Days

Weight

5 lbs

Material

Steel

For Use With

Securall Dry Chemical Fire Suppression Systems Option

Compare
1
1
$945.00
Ships in 36 Business Days

Weight

7 lbs

Material

Steel

For Use With

Securall Dry Chemical Fire Suppression Systems Option

Compare
1
1
$33,499.00
Ships in 80 Business Days

Width

18 ft

Height

8' 4" ft

Depth

8 ft

Weight

8852 lbs

Compare
1
1
$235.95
Ships in 36 Business Days

Width

14-3/4 in

Height

19 in

Depth

4-1/2

Weight

21.5 lbs

Compare
1
1
$1,699.00
Ships in 36 Business Days

Weight

10 lbs

Material

Steel

For Use With

Securall Explosion-Proof Exhaust System Option