Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Casters


(6,349 Items)
Sub Category
Hamilton Brand (3,770)
Remove
Poly-Soft Wheel 4x2 1/2" Ball Bearing
Remove

      Items
Poly-Soft Wheel 4x2 1/2" Ball Bearing Poly-Soft Wheel 4x2 1/2" Ball Bearing


Poly-Soft Wheel 4x2 1/2" Ball Bearing
Poly-Soft Wheel 4x2 1/2" Ball Bearing
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB358835
List Price $46.80    Save 15%
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Poly-Soft wheel is formulated for a quieter operation and greater resistance to foreign objects and debris. As the name implies, wheel tread hardness measures 82-85 Durometer. The livelier material cushions the load thereby reducing vibration on the load resulting in a quieter ride and less wear and tear on the caster and cargo. In addition, the new urethane has been engineered to repel steel chips, nuts, bolts, pins, etc., and takes on "super ball" properties that offer an energized wheel.

Product Specifications
WIDTH INCHES 2
CAPACITY LBS 600
BEARING SIZE INCHES 1/2
BEARING TYPE Ball
BRAND Hamilton Casters
HUB LENGTH INCHES 2-1/4
MANUFACTURERS PART NUMBER W-420-SPB-1/2
TYPE Polysoft Wheels
WHEEL CONSTRUCTION Polyurethane
WHEEL DIAMETER INCHES 4
WHEEL TYPE Poly-Soft


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Best Value Folding Hand Cart 150 Lb. Capacity

Best Value Folding Hand Cart 150 Lb. Capacity

From $29.00
select
Qty: Add to Cart
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity

From $199.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value

From $219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)