Clocks & Timers
Availability
Special Price
Type
Width Range (in)
Mechanism
Brand
Face Color Family
Frame Material
Depth Range (in)
Height
Price
Width
14-15/16 in
Height
5-7/8 in
Frame Color Family
Black
Depth
1-11/16 in
Width
14 in
Height
14 in
Frame Color Family
Silver
Depth
2-1/2 in
Howard Miller® Chronicle Wall Clock with LCD Inset, 14" Overall Diameter, Gray Case, 1 AA
Width
14 in
Height
14 in
Frame Color Family
Gray
Display Type
Analog
Width
14 in
Height
14 in
Frame Color Family
Black
Depth
1-1/2 in
Chicago Lighthouse 9.75" Digital Atomic Clock with Calendar and Indoor Temperature Display - Silver
Width
9-3/4 in
Height
7-1/4 in
Frame Color Family
Silver
Depth
1 in
Width
24 in
Height
24 in
Frame Color Family
Black
Display Type
Analog