Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Dampers

Dampers control or dampen a system's flow of air, gas, or liquid flow through heating and cooling systems, such as HVAC systems. They regulate the flow rate, pressure, or temperature of the fluid passing through a duct, pipe, or other passageways. Dampers are made from durable materials and are commonly used in HVAC, energy management, automotive, and aerospace applications.
76 Results

Type

Availability

Diameter

View All Diameter

Brand

View All Length
View All Width
View All Depth
View All Height
View All Price
76 Results
Compare
1
1
$849.00
Ships in 16 Business Days

Diameter

36 in

Width

36 in

Height

36 in

Depth

10-1/4 in

Compare
BESTSELLER
1
1
$899.00
Ships in 16 Business Days

Diameter

48 in

Width

48 in

Height

48 in

Depth

10-1/4 in

Compare
1
1
$329.95
Ships in 16 Business Days

Diameter

12 in

Width

12 in

Height

12 in

Depth

9 in

Compare
1
1
$305.95
Ships in 16 Business Days

Diameter

16 in

Width

16 in

Height

16 in

Depth

9 in

Compare
BESTSELLER
1
1
$1,499.00
Ships in 16 Business Days

Width

63 in

Height

63 in

Depth

10-1/4 in

Material

Galvanized Steel

Compare
1
1
$70.95
Ships in 16 Business Days

Diameter

20 in

Width

19-3/4 in

Height

19-3/4 in

Depth

2 in