Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Lateral (376)
Remove
Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black
Remove

      Items
Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black


Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black
Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836499
Price: $299.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Black

Two-drawer lateral file offers side-to-side filing for letter-size, legal-size, or A4-size folders with the included hanging file rails. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. Both file drawers offer three-part, steel ball-bearing, slide suspension. Commercial-grade lateral file is equipped with a core removable lock, monochromatic drawer pulls, and two adjustable leveling guides. Steel construction contains recycled material. Lateral file meets and/or exceeds applicable ANSI/BIFMA standards.

Features

  • Interlocking Ball-Bearing Suspension
  • Adjustable Glide
  • Locking Drawer


Product Specifications
WIDTH INCHES 30
DEPTH INCHES 18-5/8
HEIGHT INCHES 28
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Lorell®
CONSTRUCTION Steel
DESCRIPTION 2-Drawer Lateral File
DRAWER QUANTITY 2
MANUFACTURERS PART NUMBER LLR60557
TYPE Letter, Legal or A4 Size
CERTIFIED/APPROVED ANSI/BIFMA
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® 4-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 52-1/2"H, Putty

Lorell® 4-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 52-1/2"H, Putty

From $431.95
select
Qty: Add to Cart
Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty

Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty

From $173.95
select
Qty: Add to Cart
Lorell® 5-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 68"H, Gray

Lorell® 5-Drawer Lateral File Cabinet, 36"W x 18-5/8"D x 68"H, Gray

From $686.00
select
Qty: Add to Cart
Lorell® 2-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 28"H, Gray

Lorell® 2-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 28"H, Gray

From $111.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)