Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Vertical (256)
Remove
Mobile Kit for 17.5" Pedestals - Dark Gray
Remove

      Items
Mobile Kit for 17.5" Pedestals - Dark Gray Mobile Kit for 17.5" Pedestals - Dark Gray


Mobile Kit for 17.5" Pedestals - Dark Gray
Mobile Kit for 17.5" Pedestals - Dark Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WBB209776
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mobile Kit for 17.5" Pedestals - Dark GrayThis Optional Mobile Kit converts stationary pedestals into mobile file cabinets. Includes cabinet top and 4 casters. Adds 1/2" to height. For use with 17.5" pedestals. Dark Gray finish.

Product Specifications
COLOR FINISH Dark Gray
BRAND Mayline®
CONSTRUCTION Steel
DESCRIPTION Mobile Kit for 17.5" Pedestals
MANUFACTURERS PART NUMBER P17MGV5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
17.5" File/File Pedestal - Dark Gray

17.5" File/File Pedestal - Dark Gray

From $164.95
select
Qty: Add to Cart
17.5" Box/Box/File Pedestal - Dark Gray

17.5" Box/Box/File Pedestal - Dark Gray

From $164.95
select
Qty: Add to Cart
Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Office Partitions Gray 60-1/4"W x 72"H

Office Partitions Gray 60-1/4"W x 72"H

From $144.95
select
Qty: Add to Cart
Ergonomic Work Stand - 5 Blade Style

Ergonomic Work Stand - 5 Blade Style

From $69.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)