Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Cylinder (201)
Remove
Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue
Remove

      Items
Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue


Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue
Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB459407
List Price $365.00    Save 13%
Price: $317.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 2 Cylinder Vertical Steel LP/Oxygen Cabinet Blue

These heavy gauge painted steel Gas Cylinder Cabinets are designed for storaging Liquid Propane or Oxygen Gas Cylinders or Tanks. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations.

Product Specifications
WIDTH INCHES 31
DEPTH INCHES 16
HEIGHT INCHES 28
CAPACITY (2) 20 lb. Cylinders
CAPACITY GALLONS --
COLOR FINISH Blue
ADJUSTABLE SHELVES --
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION Steel
CYLINDER TYPE LP / Oxygen
DOOR QUANTITY 2
FIXED SHELVES 1
MANUFACTURERS PART NUMBER LP2-SteelBlue
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
STYLE Vertical
TYPE LP Cylinder Storage Cabinet
WEIGHT LBS 125
APPROVAL/REGULATIONS OSHA Compliant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wall Mount Cylinder Bracket

Wall Mount Cylinder Bracket

From $53.95
select
Qty: Add to Cart
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW20 20 Lb. Capacity

Powerblanket® Propane Gas Cylinder Insulated Electric Warming Blanket GCW20 20 Lb. Capacity

FREE Shipping
From $319.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)