Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Stainless Steel

Securall® 4 Cylinder Horizontal Steel LP/Oxygen Cabinet Ag Green
See all 64 items in product family

Securall® 4 Cylinder Horizontal Steel LP/Oxygen Cabinet Ag Green

Item #: WBB459275

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $418.00 Save up to 10%
Price: $ 377.95
Product Information
Product Q&A
Accessories
Securall® 4 Cylinder Horizontal Steel LP/Oxygen Cabinet Ag Green

These heavy gauge painted steel Gas Cylinder Cabinets are designed for storaging Liquid Propane or Oxygen Gas Cylinders or Tanks. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES32
    • HEIGHT INCHES33
    • CAPACITY4 Cylinders
    • COLOR FINISHAg Green
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDSecurall
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPELP / Oxygen
    • DOOR QUANTITY1
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERLP4S-SteelAg Green
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS148
    • APPROVAL/REGULATIONSOSHA Compliant