Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SC1836 is Shown

52 Gallon, Under-the-Counter Flammable Cabinet, Flame Arrestors, Self-Closing,47"W x 22"D x 35-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

52 Gallon, Under-the-Counter Flammable Cabinet, Flame Arrestors, Self-Closing,47"W x 22"D x 35-1/2"H

Item #: WBB1482584

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,837.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SciMatCo 52 Gallon, Under-the-Counter Flammable Cabinet w/Flame Arrestors, Self-Closing, 47"W x 22"D x 35-1/2"H

  • Constructed of 1" multi-ply exterior-grade plywood
  • Wood construction thermally insulates cabinet contents from fire
  • Under The Counter cabinets for under laboratory casework or as a stand alone unit
  • Bright yellow finish for immediate identification
  • Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
  • Cabinet supplied with two (2) internal metal locks with two keys each
  • Cabinet supplied with toe-space 1-3/4"D x 2-1/2"H
  • Includes Flame Arrestors
  • Cabinets designed to support standard laboratory fume hoods (work surface not included)
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
  • SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
  • Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.


Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES22
    • HEIGHT INCHES35-1/2
    • CAPACITY52 Gallon
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSciMatCo
    • CONSTRUCTIONMulti-Ply Exterior-Grade Plywood
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • FIXED SHELVES0
    • HANDLE TYPE2 (T-Handles)
    • LOCK TYPE2 Internal Metal Lock with 2 Keys Each
    • MANUFACTURERS PART NUMBERSC1844
    • OPENINGS1
    • PACKAGE QUANTITY1
    • STYLEUndercounter w/Flame Arrestors
    • TYPEFlammable Cabinet
    • WEIGHT LBS215
    • APPROVAL/REGULATIONSOSHA #1910, NFPA #30 & UFC #79
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!