Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,881 Items)
Sub Category
Cabinets-Flammable (739)
Remove
Flammable Liquid Cabinet Self-Close Single Door Vertical Storage
Remove

      Items
Flammable Liquid Cabinet Self-Close Single Door Vertical Storage Flammable Liquid Cabinet Self-Close Single Door Vertical Storage


Flammable Liquid Cabinet Self-Close Single Door Vertical Storage
Sturdy Construction Hinge Easily Movable - Pallet Truck Friendly Fire Seal  
see additional photos
Email This Page Printer Friendly Version
Flammable Liquid Cabinet Self-Close Single Door Vertical Storage
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WB248359YL
Price: $1,295.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

FLAMMABLE CABINET
Total Capacity 180-Gallon -- Accommodates 5-Gallon Cans Entire doors seal in the event of fire!

This top-quality Flammable Storage Cabinet seals in gases and keeps out flames in the event of fire, thanks to the proven UL-tested door seal technology. During normal use the spring-loaded doors close automatically for safe flammable liquid storage.
Also features solid-welded double-wall 18-gauge steel construction with 1-1/2" air space, 2" doorsill, and flame arrestor vents. 4" high legs allow forklift access. Shelves adjust on 1/2" centers. Secure 3-point door locks. Tough, scratch-resistant enamel finish. Complies with OSHA and NFPA. Ships assembled.
Product Specifications
WIDTH INCHES 40
DEPTH INCHES 40
HEIGHT INCHES 73
CAPACITY GALLONS 180
COLOR FINISH Yellow
ADJUSTABLE SHELVES 0
ASSEMBLY Assembled
BRAND Creative Metal Products
CONSTRUCTION Steel
DOOR TYPE Self Close
DOORS 1
FIXED SHELVES 3
MANUFACTURERS PART NUMBER PC180STDYEL
MODEL 248359YL
OPENINGS 4
STORAGE 5 Gal. Can
STYLE Flammable
WEIGHT LBS 595


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Justrite Safety Plunger Can - 4 Quart Steel

Justrite Safety Plunger Can - 4 Quart Steel

From $36.95
select
Qty: Add to Cart
Safety Filling Can Type II with Flexible Nozzle - Five Gallon Galvanized Steel

Safety Filling Can Type II with Flexible Nozzle - Five Gallon Galvanized Steel

From $65.95
select
Qty: Add to Cart
Safety Can Type I - Five Gallon Galvanized Steel

Safety Can Type I - Five Gallon Galvanized Steel

From $33.95
select
Qty: Add to Cart
Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

From $13.74
select
Qty: Add to Cart
Safety Can Type 1 - Five Gallon Polyethylene

Safety Can Type 1 - Five Gallon Polyethylene

From $88.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)