Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 030547, 3500W Portable Generator, Gasoline, Recoil Start

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Briggs & Stratton 030547, 3500W Portable Generator, Gasoline, Recoil Start

Item #: WB236390

Sold By: globalindustrial.com

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $359.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
3500W Briggs & Stratton Portable Generator
Power for Tools or Home Essentials. Ideal for small tool and home back-up power. Powered by a Briggs & Stratton 1150 Series™ OHV engine for long life, high performance, and great fuel efficiency. A Power Surge™ alternator produces up to 25% more starting wattage for all your power needs. Power Surge™ Alternator Produces up to 25% more surge wattage to start large motor-driven appliances and tools simultaneously. 4 Gallon Metal Fuel Tank Provides up to 8 hour run time @ 50% load. Multi-Featured Control Panel 2 - 120V Household Outlets, 1 - 120V 30A Locking Outlet. 8" Never Go Flat Wheels For easy mobililty.
Key Features:
  • 3500 running watts/4375 starting watts
  • Up to 8 hours of run time at 50% load
  • Ideal for powering a small appliance or a few household items


Generator sales are final.

Product Specifications

    • BRANDBriggs & Stratton
    • SERIESHome Series
    • MANUFACTURERS PART NUMBER030547
    • FUEL TYPEGasoline
    • START TYPERecoil
    • RATED WATTS3500
    • STARTING WATTS4375
    • RATED AMPS29.2
    • VOLTAGE120
    • OUTLETS3
    • OUTLET TYPE2-120V Household, 1-120V 30A Locking
    • FUEL TANK GALLONS4
    • FUEL GAUGEYes
    • RUN TIME HOURS8
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNNo
    • ENGINE TYPEBriggs & Stratton
    • ENGINE DISPLACEMENT (CC)250
    • CONSTRUCTIONSteel
    • WHEELS8" Never Go Flat Wheels
    • WEIGHT LBS111
    • LENGTH INCHES25
    • WIDTH INCHES18
    • HEIGHT INCHES23
    • COLOR FINISHSilver/Black/Red
    • APPROVALEPA/CSA
    • WARRANTY2 Years
    • GIFT ITEMYes
    • ALTERNATOR TYPEPowerSurge™
    • MUFFLERStandard
    • CARB COMPLIANTN

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cual seria el precio del Generador Portatil 3500W Briggs & Stratton puesto en Ciudad de Guatemala

Pros: Cual seria el precio del Generador Portatil 3500W Briggs & Stratton puesto en Ciudad de Guatemala

Cons: Cual seria el precio del Generador Portatil 3500W Briggs & Stratton puesto en Ciudad de Guatemala

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

does this have low oil shutdown and automatic idle

Question Asked By: bob , November 15, 2011

+ View 1 Answer

Answer This Question

Are there any accessories needed for this model? i.e. power cords, exhaust system.

Question Asked By: Bob , Stroudsburg, PA , November 07, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:24