Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Greenhouses


(838 Items)
Sub Category
Greenhouses-Polycarbonate (328)
Remove
Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H
Remove

      Items
Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H


Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H
Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB660282
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fold-Away Greenhouse Staging, 3' 9"L x 2' 6"W x 2' 6"H

Fold-Away Staging for entry level greenhouses-mounts against vertical uprights, rests on two legs in the front: 45" long x 30" wide.

Product Specifications
ASSEMBLY Unassembled
BRAND Exaco
CONSTRUCTION Aluminum
PACKAGE QUANTITY 1
WIDTH INCHES 30
HEIGHT INCHES 30
COLOR FINISH Green
LENGTH INCHES 45


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Garden Cart

Garden Cart

From $87.95
select
Qty: Add to Cart
Tool Rack With Wheels

Tool Rack With Wheels

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)