Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Spatulas

139 Results

Availability

Free Shipping

Type

View All Type

Brand

View All Brand
View All Length
View All Material
View All Color
139 Results
Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$57.60
Sold in packages of 24 / $2.40 ea
Ships in 2 Business Days

Length

16 in

Compare
1
1
$17.00
Ships within 1 Business Day

Length

11 in

Blade Length

6-1/2 in

Handle Material

Polypropylene

Compare
1
1
$33.95
Ships in 3 Business Days

Length

17 in

Blade Length

12 in

Handle Material

Rosewood

Compare
1
1
$19.50
Ships in 3 Business Days

Length

8-1/2 in

Blade Length

4 in

Handle Material

Rosewood

Compare
1
1
$33.95
Ships in 5 Business Days

Length

13 in

Blade Length

8 in

Handle Material

Rosewood

Compare
1
1
$28.95
Ships in 5 Business Days

Length

13 in

Blade Length

8 in

Handle Material

Polypropylene