Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot-Shot 180° Bend Flex Shaft For Electric Prod Fx52, Flexible 52" Shaft - Pkg Qty 6
See all 21 items in product family

Hot-Shot 180° Bend Flex Shaft For Electric Prod Fx52, Flexible 52" Shaft - Pkg Qty 6

Item #: WBB900198

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $203.94 Save up to 34%
$22.50 each

Sold in packages of 6

Price: $135.00
Product Information
Product Q&A
Accessories
Hot-Shot 180° Bend Flex Shaft For Electric Prod FX52, Flexible 52" Shaft

Features

  • Fits on any Hot-Shot Electric Livestock Prod
  • Flexible shaft can withstand bending up to 180 degrees
  • Use with livestock only
  • 52 inch length includes the prod handle (not included, sold separately)
  • Also available in 22 inch, 32 inch, and 42 inch lengths


Product Specifications

    • LENGTH INCHES43-1/2
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES1-3/8
    • BRANDHot-Shot
    • MANUFACTURERS PART NUMBERFX52
    • PACKAGE QUANTITY6
    • TYPE180° Bend Flex Shaft For Electric Prod
    • CONSTRUCTIONFlexible
    • COUNTRY OF ORIGINUnited States
    • WEIGHT LBS0.49
    • SHAFT LENGTH INCHES52
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.