Scaffolding Bases & Stages
Scaffolding bases and stages provide a stable and secure platform for workers to access different heights during construction, maintenance, and repair tasks. Designed for safe elevation, they enable workers to reach overhead structures or perform tasks at varying heights with confidence. Whether on construction sites, industrial facilities, or warehouses, scaffolding bases and stages are indispensable tools for ensuring safety and efficiency in various applications.
Availability
Width Range (in)
Weight Capacity Range (Lbs)
Brand
View All Brand
Certifications
Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 10 Business Days
Length
288 in
Width
28 in
Weight Capacity
750 lbs
Color
Gray
Compare
1
1
Ships in 10 Business Days
Length
192 in
Width
24 in
Weight Capacity
750 lbs
Color
Gray
Compare
1
1
Ships in 7 Business Days
Length
98
Width
15
Weight Capacity
500 lbs
Color
Silver
Compare
1
1
Ships in 7 Business Days
Length
121
Width
13
Weight Capacity
500 lbs
Color
Silver
Compare
1
1
Ships Same Day
Length
72 in
Width
29-1/2 in
Weight Capacity
850 lbs
Color
Yellow
Compare
1
1
Ships in 10 Business Days
Length
192 in
Width
20 in
Weight Capacity
500 lbs
Color
Gray