Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(6,931 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Stonco PP320PMA-8 Powerpack PS Metal Halide 320W
Remove

      Items
Stonco PP320PMA-8 Powerpack  PS Metal Halide  320W Stonco PP320PMA-8 Powerpack PS Metal Halide 320W


Stonco PP320PMA-8 Powerpack  PS Metal Halide  320W
Email This Page Printer Friendly Version
Stonco PP320PMA-8 Powerpack PS Metal Halide 320W
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB181640
Price: $149.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Stonco PP320PMA-8 Powerpack  PS Metal Halide  320W Ushio 5001364 MH320/U/MOG/40/PS, Pulsestrike, ED28, 320 Watts, 20000 Hours        
 
select
   

Stonco PP320PMA-8 Powerpack PS Metal Halide 320W

Ushio 5001364 MH320/U/MOG/40/PS, Pulsestrike, ED28, 320 Watts, 20000 Hours

   
Total for 2 items is $395.95

Product Information
Product Q&A
Write A Review

Universal light-weight, easy to handle die-cast aluminum ballast housing. Finished in Duraplex II gray polyester powder. Unique design permits full flow-through ventilation for maximum cooling of all components. Includes integral roomy splice box with cover.
Product Specifications
BRAND Stonco
MANUFACTURERS PART NUMBER PP320PMA-8
PACKAGE QUANTITY 1
VOLTS 120-277
WATTS 320
LAMP TYPE Pulse Start MH
LAMPS INCLUDED No
HEIGHT INCHES 10
CONSTRUCTION Die Cast Aluminum
COLOR FINISH Duraplexii Polester Powder
BALLAST TYPE CWA
MOUNTING TYPE Pendant
WIDTH INCHES 7-1/4
WATTAGE 320
LENGTH INCHES 12-1/2
UL LISTING UL Damp


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

Hubbell 189 Square Box 4", 1-1/2" Deep, 1/2" & 3/4" Side Knockouts, Welded

From $0.87
select
Qty: Add to Cart
Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

Hubbell 915 4" Square Exposed Work Cover, 1 GFCI & 1 duplex receptacle

From $1.04
select
Qty: Add to Cart
Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

Hubbell 190 Square Box 4", 1-1/2" Deep, 1/2" Side Knockouts, Drawn

From $0.89
select
Qty: Add to Cart
Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

Hubbell 800C 4" Square Exposed Work Cover, 1 toggle

From $2.68
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)