Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Complete Unit

Bike Locker Option-302 Lockers Floor, Fiberglass Composite, Installed At Factory

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bike Locker Option-302 Lockers Floor, Fiberglass Composite, Installed At Factory

Item #: WBB936444

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $411.95
Product Information
Customer Review
Product Q&A
Accessories
Bike Locker Option-302 Lockers Floor, Fiberglass Composite, Installed At Factory

302 lockers floor - fiberglass composite - Installed at factory.
Note: This accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONPolyester Fiberglass
    • FOR USE WITH301, 301P, 302, 301V
    • MANUFACTURERS PART NUMBER69
    • PACKAGE QUANTITY1
    • TYPEBike Locker Factory Installed Options

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:27