Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® General Security Laminated Padlocks - No. 6kab - Pkg Qty 24
See all 181 items in product family

Master Lock® General Security Laminated Padlocks - No. 6kab - Pkg Qty 24

Item #: WBB588750

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $567.60 Save up to 32%
$16.00 each

Sold in packages of 24

Price: $384.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock General Security Laminated Padlocks - No. 6KAB

Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Ideal for marine and other harsh environments
  • 2" (51mm) wide laminated brass body offers excellent corrosion resistance
  • 1" (25mm) tall, 3/8" (10mm) diameter brass shackle for superior corrosion resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Marine Recreation

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSteel w/Blue Rubber Bumper
    • CONSTRUCTIONBrass
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER6KAB
    • PACKAGE QUANTITY24
    • SERIES6
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALBrass
    • STYLE4-Pin Cylinder Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the same key work for all 24 padlocks in the pack?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:66