Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Slope Top Kit DD5832 For Lyon Lockers Three-Wide - 12"Wx18"D - Gray
See all 112 items in product family

Lyon Slope Top Kit DD5832 For Lyon Lockers Three-Wide - 12"Wx18"D - Gray

Item #: WBB271442

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.95 Save up to 34%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Three-Wide Slope Top Kit - 12"Wx18"D - Gray

  • Quickly converts standard lockers into sloping-top lockers
  • Three wide
  • Includes three slope tops, two ends, interim supports, hardware and assembly instructions

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES--
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDD5832
    • TYPESlope Top Kit 3-Wide
    • accessory_typeTop

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Slope Top kit

Your review: Even that slope top kit are part of Lyon lockers this component keeps the same quality on manufacture and service as the proper locker, that is why are recognized by most of airlines companies to be part of their assets too.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!