Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,128 Items)
Sub Category
Mailbox & Letter (596)
Remove
Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck
Remove

      Items
Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck


Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck
Email This Page Printer Friendly Version
Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB684167
Price: $129.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Surface Mount Vertical 1250 Series, 4 Door Mailbox, Gold Speck

Florence vertical mailboxes have long been the ideal solution for small apartment homes. Constructed of corrosion resistant anodized aluminum, these surface mounted top-loading mailboxes are protected from the weather. Feature 5-pin cylinder tenant cam locks with two keys (1,000 key changes) and resident name and number ID card holders. Verticals are USPS STD-4B+ approved for replacement uses. Warranty of 5 years.

Product Specifications
WIDTH INCHES 24-1/2
DEPTH INCHES 6-7/8
HEIGHT INCHES 19-1/8
COLOR FINISH Gold Speck Powder Coat
ASSEMBLY Assembled
BRAND Florence
CONSTRUCTION Aluminum
MAILBOX COMPARTMENTS 4
MAILBOX DIMENSIONS (W x D x H) 5-1/2" x 6" x 16"
MANUFACTURERS PART NUMBER 12504SMSHG
PACKAGE QUANTITY 1
SERIES 1250 Series
STYLE Surface Mount
TYPE Front/Top Loading Master Access
WEIGHT LBS 33
CERTIFIED/APPROVED USPS Approved to STD-4B+ for Replacement Purposes
LIMITED WARRANTY 5 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitorial Storage Cabinet 30x15x66 - Putty

Janitorial Storage Cabinet 30x15x66 - Putty

From $189.95
select
Qty: Add to Cart
MMF Key Cabinet - 30 Keys

MMF Key Cabinet - 30 Keys

From $29.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Storage Plastic Container With Slanted Lid 32x24x24 Gray

Storage Plastic Container With Slanted Lid 32x24x24 Gray

From $189.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)