Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,156 Items)
Sub Category
Plastic (1,331)
Remove
12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss
Remove

      Items
12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss 12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss


12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss
12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB490791
Price: $158.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12 x 12 x 60 Solid Plastic Locker Cubbie Locker Moss

ASI Plastic Lockers - visually appealing, yet incredibly tough.  All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Ventilated doors are secured with a full length continuous stainless steel hinge, powder coated to match locker color. Multiple configurations and colors available.  Includes coat hook and hat shelf. Factory assembled and backed by a fifteen-year warranty.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 13
HEIGHT INCHES 60
COLOR FINISH Moss
ASSEMBLY Assembled
BRAND ASI Storage Solutions
CONSTRUCTION HPDE
GROUP 1 Wide
MANUFACTURERS PART NUMBER 11-9C1212601
OPENINGS 1
OVERALL HEIGHT INCHES 60
OVERALL WIDTH INCHES 12
TYPE Single Tier
WEIGHT 60
LIMITED WARRANTY 15 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
9-1/2" x 60" Solid Plastic Locker Bench Top Moss

9-1/2" x 60" Solid Plastic Locker Bench Top Moss

From $88.95
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Gray Tube Pedestal For Plastic Locker Benches Each

Gray Tube Pedestal For Plastic Locker Benches Each

From $14.25
select
Qty: Add to Cart
Stainless Steel Trapezoid For Plastic Locker Benches Each

Stainless Steel Trapezoid For Plastic Locker Benches Each

From $28.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)