Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco 6WAT104-1W-812 Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12 x 15 x 60, Hunter Green

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Penco 6WAT104-1W-812 Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12 x 15 x 60, Hunter Green

Item #: WBB743491

Sold By: globalindustrial.com

Usually ships in 56 to 59 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $292.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Penco Angle Iron Locker, Cremone Handle, 1 Tier, 1 Wide, 12"W x 15"D x 60H", Hunter Green

The Penco Angle Iron Locker is built within a 1" x 1" x 1/8" angle iron frame. This 1/8" thick angle iron exoskeleton creates extra strong locker edges and provides a solid framework. Diamond perforated doors and sides offer a high degree of air flow. Lockers are built in groups with the top, bottom and back panels spanning multiple lockers, which reduces seams and adds rigidity. Excellent for athletic applications. Includes a Limited Warranty of 1 year.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES60
  • COLOR FINISHHunter Green
  • ASSEMBLYAll-Welded
  • BRANDPenco
  • CONSTRUCTIONSteel
  • GROUP1 Wide
  • MANUFACTURERS PART NUMBER6WAT104-1W-812
  • OPENINGS1
  • OVERALL HEIGHT INCHES60
  • SERIESAngle Iron Cremone
  • TOTAL WIDTH INCHES12
  • TYPESingle Tier
  • WEIGHT LBS64
  • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.