Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strawberry Red Five Section Offset Locker, 54"W
See all 47 items in product family

Strawberry Red Five Section Offset Locker, 54"W

Item #: WBB385814

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 20%
Price: $ 470.95
Product Information
Customer Review
Product Q&A
Accessories
Strawberry Red Five Section Offset Locker, 54"W

15" deep offset locker gives children room to sit down and take off their shoes. Five double hook sections with storage above & below make this our most popular locker unit. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Fully assembled. 48"H x 54"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES54
    • DEPTH INCHES15
    • HEIGHT INCHES48
    • CONSTRUCTIONBaltic Birch Plywood
    • COLOR FINISHStrawberry Red
    • MANUFACTURERS PART NUMBERWD51054R
    • ASSEMBLYAssembled
    • GROUP5 Wide
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • STYLESeat
    • OPENINGS15
    • WEIGHT LBS100
    • PACKAGE QUANTITY1
    • BRANDWood Designs™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed