Drop Boxes
Drop boxes are secure receptacles designed for the convenient and safe deposit of items such as mail, packages, keys, or payments. They are constructed from durable materials, including steel or aluminum, providing strength and resistance to tampering. Drop boxes feature a hinged or locking mechanism to safeguard contents, ensuring only authorized individuals can access the deposited items. Drop boxes are ideal for commercial buildings, offices, automotive shops, and more.
Number Of Collection Boxes
Type
View All Type
Gauge
Width
View All Width
Depth
View All Depth
Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Save $34.00 (46%)
Ships Same Day
Width
18 in
Height
18 in
Depth
7 in
Material
Steel
Compare
Global Industrial™ Replacement Lock Set w/2 Keys for Inter Office Mailboxes (443490 & 443491)
Model #: WBRP9054
1
1
Available on or around 07/19/2024
Style
Keyed Alike
Compare
1
1
Ships Same Day
Width
12 in
Height
10 in
Depth
3 in
Material
Steel
Compare
Global Industrial™ Replacement Keys (2) for Inter Office Mailboxes (443490 & 443491)
Model #: WBRP9053
1
1
Ships Same Day
Compare
1
1
Ships in 20 Business Days
Width
26 in
Height
42 in
Depth
50 in
Material
Aluminum
Compare
1
1
Ships in 20 Business Days
Width
26 in
Height
43 in
Depth
26 in
Material
Aluminum