Jayco LLAVW Wall Mount Vertical Aluminum Letter Locker Mailbox White

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Jayco LLAVW Wall Mount Vertical Aluminum Letter Locker Mailbox White

Item #: WB268728WH

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 325.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WALL MOUNT LETTER LOCKERS
Aluminum Vertical Letter Locker
These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using lightweight, rust resistant aluminum with one-piece framing for maximum strength. Vertical mailboxes feature a 3-1/4"H x 10-3/4"W incoming mail slot and 1-1/4"H x 10-1/2"W outgoing mail tray. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Hardware included. Powder coat finish. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES20-7/8
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHWhite
    • CONSTRUCTION14 Gauge Aluminum
    • MANUFACTURERS PART NUMBERLLAVW-WHITE
    • MOUNT TYPESurface Wall Mounted
    • PRODUCT GROUPResidential Mail Box
    • STYLEVertical Aluminum Wall Mount
    • TYPEFront Access
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!