Jayco LLXLW Wall Mount X-Large Letter Locker Mailbox White
See all 50 items in product family

Jayco LLXLW Wall Mount X-Large Letter Locker Mailbox White

Item #: WB268732WH

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $425.00
Product Information
Customer Review
Product Q&A
Accessories
WALL MOUNT LETTER LOCKERS
Steel X-Large Vertical Drop Box
Great for after hour drop box applications. These versatile letter boxes can be mounted directly to a wall or used with a rural post (sold separately). Wall mount letter lockers are made using 14 gauge electro-galvanized steel with one-piece framing for maximum strength. Vertical drop boxes feature a 5”H x 14”W incoming mail slot and a 2-1/2”H x 13-1/2”W x 6-1/2”D envelope holder. Incoming mail slots and outgoing trays are secured behind a magnetic hopper door. These wall mount mailboxes include 5-pin cam lock with 3 keys for security. Includes a chain-mounted pen and personalized drop envelopes for immediate use. Hardware included. Powder coat finish. Requires Post Office approval prior to installation. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES12
    • HEIGHT INCHES25-1/4
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHWhite
    • CONSTRUCTION14 Gauge Steel
    • MANUFACTURERS PART NUMBERLLXLWALL-WHITE
    • MOUNT TYPESurface Wall Mounted
    • PRODUCT GROUPResidential Mail Box
    • STYLEX-Large Wall Mount
    • TYPEFront Access
    • WEIGHT LBS45
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
54.166.80.147:64