Post Not Included

Jayco LLSS3STD Standard Rear Access Stainless Letter Locker Mailbox

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Jayco LLSS3STD Standard Rear Access Stainless Letter Locker Mailbox

Item #: WB268711

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,375.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STANDARD LETTER LOCKERS
Stainless Steel Letter Locker with Rear Access
These high-security locking mailboxes hold up to 2 weeks of mail. Letter lockers are made using rust resistant 14 gauge stainless steel with one-piece framing for maximum strength. A 2”H x 11”W incoming mail slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include 5-pin cam lock with 3 keys for security. Includes a stainless steel red flag. Hardware included. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES22
    • HEIGHT INCHES16-9/16
    • ASSEMBLYAssembled
    • BRANDJayco
    • COLOR FINISHStainless Steel
    • CONSTRUCTION14 Gauge Stainless Steel
    • MANUFACTURERS PART NUMBERLLSS3
    • MOUNT TYPEPost Mounted (Sold Separately)
    • PRODUCT GROUPResidential Mail Box
    • STYLEStandard
    • TYPERear Access
    • WEIGHT LBS57

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!