Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/4"D x 22-1/8"H, Surface Mounted

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/4"D x 22-1/8"H, Surface Mounted

Item #: WBB973441

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $78.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom White Enamel Medicine Cabinet, 16-1/8"W x 4-1/4"D x 22-1/8"H, Surface Mounted

Features
  • Body: Fabricated of one piece steel construction, oven baked enamel finish. Integral louvers to accommodate adjustable shelves.
  • Shelving: Steel construction to match cabinet body with all edges deburred to prevent injury.
  • Mirror Door: Float plate glass, silver coated and sealed electrolytic copper plating. Door is secured by means of a magnetic catch.
  • Frame: Bright finish stainless steel frame, 1/4" x 1/2" x 1/4" with exposed mitres.
  • Hinges: Heavy duty piano type hinges.
  • Overall Size: 16 1/8"W x 22 1/8"H x 4 1/4"D; 406mm x 558mm x 107mm
  • Wall Opening: 14"W x 18"H x 3"D; 355mm x 457mm x 82mm
  • Shelving: 2 adjustable shelves


Product Specifications

    • WIDTH INCHES16-1/8
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES22-1/8
    • COLOR FINISHWhite
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDA&J Washroom
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • TYPEWhite Enamel Medicine Cabinet
    • WALL OPENING DIMENSIONS14"W x 3"D x 18"H
    • MANUFACTURERS PART NUMBERU730-1622-SM
    • SERIESU730
    • STYLESurface Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:66