Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman DJ-7 Dressing Jar 8 qt. (7.6 Liter), 8-1/4"H x 10" Diameter
See all 7 items in product family

Blickman DJ-7 Dressing Jar 8 qt. (7.6 Liter), 8-1/4"H x 10" Diameter

Item #: WBB541193

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.76 Save up to 18%
Price: $ 111.95
Product Information
Customer Review
Product Q&A
Accessories
Blickman Dressing Jar 8 qt. (7.6 Liter)

Blickman Stainless Steel Dressing Jars Are Ideal For Surgical Stock And Procedures. Blickman Dressing Jars are made of stainless steel for long lasting durability. The lid stays on securely to hold surgical materials intact and free from contaminants. Stainless steel is corrosion-resistant, so maintenance and upkeep is easy.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER9788080007
    • DEPTH INCHES10
    • DESCRIPTIONDressing Jar
    • CAPACITY8 qt. (7.6 Liter)
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • CIRCUMFERENCE INCHES8-1/4
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!